Menu Search
Conduit-Cable Clamps Clamp, Conduit to Strut; Stainless Steel; 1/2 in. Rigid

EATON B-LINE SERIES #B2025SS6

Clamp, Conduit to Strut; Stainless Steel; 1/2 in. Rigid

SKU #78101187063
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Stainless Steel
Rigid Conduit Trade Size: 1/2"Rigid
Load Rating: 400 lb. Max

Additional Info: Stainless Steel: Type 316