Menu Search

EATON B-LINE SERIES #B2008SS4

Clamp, Conduit to Strut; Stainless Steel; 1/2 in. Rigid

SKU: 78101160100
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Stainless Steel
Rigid Conduit Trade Size: 0.50 in.
Load Rating: 400 lb. Vertical