Menu Search

EATON B-LINE SERIES #B2011SS4

Clamp, Conduit to Strut; Stainless Steel; 1-1/4 in. Rigid

SKU: 78101160133
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Stainless Steel
Rigid Conduit Trade Size: 1.25 in.
Load Rating: 600 lb. Vertical