Menu Search
EATON B-LINE SERIES #B1512

Clamp, Conduit to Strut; Plated Steel; 3/4 in. EMT

SKU # 78101163154 Manufacturer Series: B1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 1-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3/4"EMT
Rigid Conduit Trade Size: 1/2"Rigid
Load Rating: 200 lb. Max