Menu Search
EATON B-LINE SERIES #B2001HDG

Clamp, Conduit to Strut; Hot Dip Galvanized Steel; 1/2 in. EMT

SKU # 78101160809 Manufacturer Series: B2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Hot Dip Galvanized
EMT Trade Size: 1/2"EMT
Load Rating: 400 lb. Max