Menu Search
Conduit-Cable Clamps Clamp, Conduit to Strut; Electro-Plated Steel; 3 in. EMT

EATON B-LINE SERIES #BPC-48

Clamp, Conduit to Strut; Electro-Plated Steel; 3 in. EMT

SKU #78101103978
Manufacturer Series: BPC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 2"Rigid
Load Rating: 200 lb. Max