Menu Search
EATON B-LINE SERIES #B2000ZN

Clamp, Conduit to Strut; Electro-Plated Steel; 3/8 in. EMT

SKU # 78101160803 Manufacturer Series: B2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3/8"EMT
Load Rating: 400 lb. Max