Menu Search
Search
EATON B-LINE SERIES #B2011PAALW/SS6

Clamp, Conduit to Strut; Aluminum; 600 lb. Max; 1-1/4 in. Rigid

SKU # 78101102570 Manufacturer Series: B2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Aluminum
Rigid Conduit Trade Size: 1.25 in.
Load Rating: 600 lb. Vertical