Menu Search

EATON B-LINE SERIES #B4072ZN

INSULCLAMP Clamp, Conduit Strut; 2-Piece Porcelain Lined; Steel; 1.88 in. OD

SKU: 78101165930
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit or Cable to Strut Clamp
Construction: 2-Piece Porcelain Lined
Material: Steel
Finish: Electro-Plated
OD Min: 1.88 in.
OD Max: 1.88 in.