Menu Search
Conduit-Cable Clamps Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 2.37 in. OD
EATON B-LINE SERIES #B1534S

Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 2.37 in. OD

SKU # 78101163193 Manufacturer Series: B1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
Rigid Conduit Trade Size: 2"Rigid
OD Min: 2.12 in.
OD Max: 2.37 in.
Load Rating: 400 lb. Max