Menu Search
EATON B-LINE SERIES #B1548S

Clamp, Conduit Strut; 1-Piece w/Saddle; Plated Steel; 3.5 in. OD

SKU # 78101163205 Manufacturer Series: B1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
OD Min: 3.25 in.
OD Max: 3.5 in.
Load Rating: 400 lb. Max