Menu Search

EATON B-LINE SERIES #B2025ZN

2-Piece Pipe or Tubing to Strut Clamp Steel

SKU: 78101161323
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pipe or Tubing to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
OD Min: 0.5 in.
OD Max: 0.5 in.
Load Rating: 400 lb. Max
Description
Conduit-Cable Clamps: Type - Pipe or Tubing to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; OD Min - in - 0.50"; OD Max - in - 0.50"; Load Rating - 400-lb Max; Manufacturer Series - B2000