EATON B-LINE SERIES #B2013HDGW/SS6

2-Piece Conduit to Strut Clamp 2.00 in. Steel

SKU: 78101186906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
Rigid Conduit Trade Size: 2.00 in.
Load Rating: 800 lb. Vertical
Manufacturer Series: B2000
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; Rigid Conduit Trade Size - 2.00 in.; Load Rating - 800 lb. Vertical, 125 lb. Transverse, 125 lb. Longitudinal; Manufacturer Series - B2000