EATON B-LINE SERIES #B2013SS4

2-Piece Conduit to Strut Clamp 2.00 in. Stainless Steel

SKU: 78101161068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Stainless Steel
Rigid Conduit Trade Size: 2.00 in.
Load Rating: 800 lb. Vertical
Manufacturer Series: B2000
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Stainless Steel; Rigid Conduit Trade Size - 2.00 in.; Load Rating - 800 lb. Vertical, 125 lb. Transverse, 125 lb. Longitudinal; Additional Information - Stainless Steel: Type 304; Manufacturer Series - B2000