EATON B-LINE SERIES #B2210ZN

2-Piece Conduit to Strut Clamp 1"Rigid Steel

SKU: 78101160433
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 1"Rigid
OD Min: 1.12 in.
OD Max: 1.37 in.
Load Rating: 400 lb. Max
Manufacturer Series: B2200
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; EMT Trade Size - 1"EMT; Rigid Conduit Trade Size - 1"Rigid; OD Min - in - 1.12"; OD Max - in - 1.37"; Load Rating - 400-lb Max; Manufacturer Series - B2200