EATON B-LINE SERIES
#B2012PAZN
2-Piece Conduit to Strut Clamp 1.50 in. Steel
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Conduit to Strut Clamp
Construction:
2-Piece
Material:
Steel
Finish:
Electro-Plated
Rigid Conduit Trade Size:
1.50 in.
Load Rating:
800 lb. Vertical
Manufacturer Series:
B2000
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; Rigid Conduit Trade Size - 1.50 in.; Load Rating - 800 lb. Vertical, 125 lb. Transverse, 125 lb. Longitudinal; Additional Information - Supplied Pre-assembled; Manufacturer Series - B2000
Additional Info:
Supplied Pre-assembled