Menu Search

EATON B-LINE SERIES #B2011PAZN

2-Piece Conduit to Strut Clamp 1.25 in. Steel

SKU: 78101161044
Manufacturer Series: B2000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
Rigid Conduit Trade Size: 1.25 in.
Load Rating: 600 lb. Vertical
Additional Info: Supplied Pre-assembled