EATON B-LINE SERIES #BPC-8

2-Piece Conduit to Strut Clamp 1/2"Rigid Steel

SKU: 78101101676
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated
EMT Trade Size: 1/2"EMT
Rigid Conduit Trade Size: 1/2"Rigid
Load Rating: 200 lb. Max
Manufacturer Series: BPC
Description
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Steel; Finish - Electro-Plated; EMT Trade Size - 1/2"EMT; Rigid Conduit Trade Size - 1/2"Rigid; Load Rating - 200-lb Max; Manufacturer Series - BPC