2-Piece Conduit to Strut Clamp 0.50 in. Aluminum

SKU: 78101160095
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Aluminum
Rigid Conduit Trade Size: 0.50 in.
Load Rating: 400 lb. Vertical
Manufacturer Series: B2000
Conduit-Cable Clamps: Type - Conduit to Strut Clamp; Construction - 2-Piece; Material - Aluminum; Finish - Aluminum; Rigid Conduit Trade Size - 0.50 in.; Load Rating - 400 lb. Vertical, 50 lb. Transverse, 50 lb. Longitudinal; Additional Information - Bolt Material: Stainless Steel; Manufacturer Series - B2000
Additional Info: Bolt Material: Stainless Steel