Menu Search
DEL-CITY WIRE #2404

Clamp, Cable; 2-Hole; Natural Nylon; 0.25 in. OD

SKU # 78025793006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Clamp
Construction: 2-Hole
Material: Nylon
Finish: Natural
OD Max: 0.25 in.

Additional Info: Width: 0.38 in., Maximum Temperature: 85 deg C