Menu Search
Conduit-Cable Clamps Clamp, Cable and Pipe; 2-Hole; Galvanized Steel; 1 in. OD
CAMBRIDGE RESOURCES #VCC1W

Clamp, Cable and Pipe; 2-Hole; Galvanized Steel; 1 in. OD

SKU # 40122096029
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable and Pipe Clamp
Construction: 2-Hole
Material: Galvanized Steel
Finish: Black Vinyl Coated
OD Max: 1 in.

Additional Info: Width: 0.75 in., Thickness: 0.05 in., 0.41 in. Round Hole, 0.50 in. Slotted Hole