Menu Search
Conduit-Cable Clamps Clamp, Cable; 2-Hole; UV Black Nylon; 0.62 in. OD
CAMBRIDGE RESOURCES #CC5-5/8B

Clamp, Cable; 2-Hole; UV Black Nylon; 0.62 in. OD

SKU # 40122096049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Clamp
Construction: 2-Hole
Material: Nylon
Finish: UV Black
OD Min: 0.61 in.
OD Max: 0.62 in.

Additional Info: Bottom Length: 0.50 in., Screw Diameter: 0.21 in.