Menu Search
Conduit-Cable Clamps Clamp, Conduit to Strut; Steel; 1-1/4 in. Rigid
CADDY FASTENERS #RIGD0125EG

Clamp, Conduit to Strut; Steel; 1-1/4 in. Rigid

SKU # 78285634802 Manufacturer Series: RIGD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
Rigid Conduit Trade Size: 1-1/4"Rigid