Menu Search
Conduit-Cable Clamps Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 4 in. OD
CADDY FASTENERS #SCH64B

Clamp, Conduit Strut; 1-Piece with Saddle; Steel; 4 in. OD

SKU # 78285625264 Manufacturer Series: SCH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3-1/2"EMT
Rigid Conduit Trade Size: 3"Rigid
OD Min: 3.25 in.
OD Max: 4 in.
Load Rating: 350 lb. Max