Menu Search
Conduit-Cable Clamps Clamp, Conduit Strut; 1-Piece w/Saddle; Steel; 3.5 in. OD

CADDY FASTENERS #SCH56B

Clamp, Conduit Strut; 1-Piece w/Saddle; Steel; 3.5 in. OD

SKU #78285625256
Manufacturer Series: SCH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit or Cable to Strut Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
OD Min: 2.72 in.
OD Max: 3.5 in.
Load Rating: 350 lb. Max