ADVANCED CABLE TIES #AL-CCL2-1000-9-C

Cable Clamp, 2-Hole, Nylon, 1.07 in. OD

SKU: 78145692006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Clamp
Construction: 2-Hole
Material: Nylon
Finish: Natural
OD Max: 1.07 in.
Description
Conduit-Cable Clamps: Type - Cable Clamp; Construction - 2-Hole; Material - Nylon; Finish - Natural; OD Max - in - 1.07 in.; Additional Information - Screw Size: No.8, Thickness: 0.06 in., Center to Center: 0.83 in.
Additional Info: Screw Size: No.8, Thickness: 0.06 in., Center to Center: 0.83 in.