Menu Search
ABB INSTALLATION PRODUCTS #C-105-AL-2

Thomas and Betts Strap, Conduit Strut; 2-Piece; Aluminum; 2.37 in. OD

SKU # 78599175940 Manufacturer Series: Kindorf C105
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Aluminum
Rigid Conduit Trade Size: 2"Rigid
OD Max: 2.37 in.