Menu Search
Search
ABB INSTALLATION PRODUCTS #CPC200AL

Thomas and Betts Clamp, Conduit; Aluminum; 1.98 to 2.58 in.

SKU # 61601312235 Manufacturer Series: Superstrut® Cobra® CPC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 2.58 in.
EMT Trade Size: 2 in.
Rigid Conduit Trade Size: 2 in.
OD Min: 1.98 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Aluminum