TOPAZ ELECTRIC CORP #2096

Snap Bushing

SKU: 75133899151
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Snap Bushing
Material: Nylon 6/6
Temperature: -18 to 105 deg C (-4 to 221 deg F)
Description
Conduit Bushings: Bushing Type - Snap Bushing; Material - Nylon 6/6; Temperature - -18 to 105 deg C (-4 to 221 deg F); Additional Information - Inside Diameter: 0.61 in., Head Diameter: 0.85 in., Overall Height: 0.41 in., Panel Thickness: 0.125 in., Color: Black, Snap In Mounting, Mounting Hole Diameter: 0.750 in.
Additional Info: Inside Diameter: 0.61 in., Head Diameter: 0.85 in., Overall Height: 0.41 in., Panel Thickness: 0.125 in., Color: Black, Snap In Mounting, Mounting Hole Diameter: 0.750 in.