Menu Search
Conduit Bushings Bushing, Rigid Conduit; Plastic; 3/4 in.

TOPAZ ELECTRIC CORP #832

Bushing, Rigid Conduit; Plastic; 3/4 in.

SKU #75133818460
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 3/4 in.