Menu Search

THOMAS & BETTS #122AL

Rigid Conduit Threaded Female 1/2 in.

SKU: 78621080106
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Aluminum
Throat: Non-Insulated
Trade Size: 1/2 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Aluminum; Throat - Non-Insulated; Trade Size - in - 1/2