THOMAS & BETTS #1464

Rigid Conduit Capped Threaded Female 1-1/2 in.

SKU: 78621001464
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bushing Type: Rigid Conduit Capped
Installation: Threaded Female
Material: Malleable Iron
Throat: Plastic Insert Cap
Trade Size: 1-1/2 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit Capped; Installation - Threaded Female; Material - Malleable Iron; Throat - Plastic Insert Cap; Trade Size - in - 1-1/2