Knockout Push-In 2 in.

SKU: 78621003215
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bushing Type: Knockout
Installation: Push-In
Material: Thermoplastic
Throat: Thermoplastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 2 in.
Conduit Bushings: Bushing Type - Knockout; Installation - Push-In; Material - Thermoplastic; Throat - Thermoplastic; Temperature - 105 Degree C/221 Degree F; Trade Size - in - 2