Menu Search
Conduit Bushings Bushing, Rigid Conduit and IMC; Malleable Iron; 5 in.

STEEL ELECTRIC PRODUCTS CO #1216

Bushing, Rigid Conduit and IMC; Malleable Iron; 5 in.

SKU #78599412161
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Bushing Type: Rigid Conduit and IMC
Installation: Threaded Female
Material: Malleable Iron
Throat: Insulated
Temperature: 150 Degree C/305 Degree F
Trade Size: 5 in.

Additional Info: Finish: Zinc Plated