Menu Search
Conduit Bushings Bushing, Rigid Conduit; Threaded Female; 2 in.

STEEL CITY #BU-406

Bushing, Rigid Conduit; Threaded Female; 2 in.

SKU #78599140410
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Non-Insulated
Trade Size: 2 in.