Menu Search
STEEL CITY #BU201

Bushing, Rigid Conduit; Die Cast Zinc; 1/2 in.

SKU # 78599190702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Die Cast Zinc
Throat: Non-Insulated
Trade Size: 1/2 in.