Menu Search
Conduit Bushings Rigid Conduit Threadless Set-Screw 1/2 in.

O-Z/GEDNEY #IBC-50S

Rigid Conduit Threadless Set-Screw 1/2 in.

SKU #78312630115
Manufacturer Series: IBC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit
Installation: Threadless Set-Screw
Material: Malleable Iron
Throat: Insulated
Temperature: 150 Degree C/305 Degree F
Trade Size: 1/2 in.

Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threadless Set-Screw; Material - Malleable Iron; Throat - Insulated; Temperature - 150 Degree C/305 Degree F; Trade Size - in - 1/2; Manufacturer Series - IBC