Menu Search

O-Z/GEDNEY #SB-200

Rigid Conduit Threadless 2 in.

SKU: 78312648010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Threadless
Material: Malleable Iron
Temperature: 150 Degree C/305 Degree F
Trade Size: 2 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threadless; Material - Malleable Iron; Temperature - 150 Degree C/305 Degree F; Trade Size - in - 2; Additional Information - Application: IMC and Rigid Conduit
Additional Info: Application: IMC and Rigid Conduit