O-Z/GEDNEY #2-600

Rigid Conduit Threaded Female 6 in.

SKU: 78312659365
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Non-Insulated
Trade Size: 6 in.
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Malleable Iron; Throat - Non-Insulated; Trade Size - in - 6