Rigid Conduit Threaded Female 1 in.

SKU: 78312630140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Insulated
Temperature: 150 Degree C/305 Degree F
Trade Size: 1 in.
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Malleable Iron; Throat - Insulated; Temperature - 150 Degree C/305 Degree F; Trade Size - in - 1