O-Z/GEDNEY #AB-100

Rigid Conduit Threaded Female 1 in.

SKU: 78312600506
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Aluminum
Throat: Insulated
Temperature: 150 Degree C/305 Degree F
Trade Size: 1 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit; Installation - Threaded Female; Material - Aluminum; Throat - Insulated; Temperature - 150 Degree C/305 Degree F; Trade Size - in - 1