O-Z/GEDNEY #3-300

Rigid Conduit Capped Threaded Female 3 in.

SKU: 78312660435
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bushing Type: Rigid Conduit Capped
Installation: Threaded Female
Material: Malleable Iron
Throat: Plastic Insert Cap
Trade Size: 3 in.
Description
Conduit Bushings: Bushing Type - Rigid Conduit Capped; Installation - Threaded Female; Material - Malleable Iron; Throat - Plastic Insert Cap; Trade Size - in - 3