Menu Search
Search
O-Z/GEDNEY #ABLG-4124

Bushing, Rigid Conduit; Threaded; Aluminum; 4 in.

SKU # 78312601152
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 4 in.
AC Cable Size: 4/0
Throat: Phenolic Insulated
Temperature: 150 Degree C/305 Degree F
Bushing Type: Rigid Conduit
Installation: Threaded
Material: Aluminum