Menu Search
O-Z/GEDNEY #IB-75

Bushing, Rigid Conduit; Polypropylene; 3/4 in.

SKU # 78312629705
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Polypropylene
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 3/4 in.