Menu Search
O-Z/GEDNEY #PB-700-D

Bushing, Rigid Conduit; Plastic; Threaded Female; 2-1/2 in.

SKU # 68785514700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2-1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F