Menu Search
O-Z/GEDNEY #BBL-300

Bushing, Rigid Conduit; Phenolic; 3 in.

SKU # 78312603321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded
Material: Phenolic
Throat: Insulated
Temperature: 150 Degree C/302 Degree F
Trade Size: 3 in.