Menu Search
O-Z/GEDNEY #2-250

Bushing, Rigid Conduit; Malleable Iron; 2-1/2 in.

SKU # 78312659335
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Malleable Iron
Throat: Non-Insulated
Trade Size: 2-1/2 in.