Menu Search
MIDWEST ELECTRIC #H-933

Bushing, Rigid Conduit; Threaded Female; 1 in.

SKU # 78456411933
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Thermoplastic
Throat: Plastic
Temperature: 150 Degree C/305 Degree F
Trade Size: 1 in.