Menu Search
Conduit Bushings Bushing, Rigid Conduit; Threaded Female; 1/2 in.
MIDWEST ELECTRIC #H-931

Bushing, Rigid Conduit; Threaded Female; 1/2 in.

SKU # 78456411931
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Thermoplastic
Throat: Plastic
Temperature: 150 Degree C/305 Degree F
Trade Size: 1/2 in.