Menu Search
Conduit Bushings Bushing, Rigid Conduit; Plastic; 1-1/2 in.

MIDWEST ELECTRIC #935

Bushing, Rigid Conduit; Plastic; 1-1/2 in.

SKU #78456410935
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 1-1/2 in.